Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.65003

  • Mfr # 123.65003

  • Zoro # G400556210


product price: $42.69
/ea

Key Features

Outside Diameter
318.01 mm
Height
80.3 mm
Material
Composite
Inside Diameter
90.678 mm
Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65003
Zoro #
G400556210
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
318.01 mm
Height
80.3 mm
Inside Diameter
90.678 mm
Bolt Circle Diameter
139.7 mm
Maximum Diameter
281.69 mm
Friction Width
59.2 mm
Nominal Diameter
279.4 mm
Bolt Hole Diameter
15.5 mm

Details

Material
Composite
Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Description

Standard Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.