Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.65016

  • Mfr # 123.65016

  • Zoro # G4481201


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Outside Diameter
358.9mm (14.13")
Height
76.71mm (3.02")
Mounting Pattern
Floating
Bolt Holes
16mm (0.63")
Friction Width
65.79mm (2.59")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65016
Zoro #
G4481201
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
358.9mm (14.13")
Height
76.71mm (3.02")
Friction Width
65.79mm (2.59")
Maximum Diameter
309.363mm (12.19")
Nominal Diameter
308.1mm (12.13")
Bolt Circle Diameter
165.1mm (6.5")

Details

Mounting Pattern
Floating
Bolt Holes
16mm (0.63")
Hub Hole
120.65mm (4.75")
Bolt Hole Quantity
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.