Zoro Homepage

Standard Brake Drum, 123.65017

  • Mfr # 123.65017

  • Zoro # G4483566


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Outside Diameter
296 mm
Height
88.6 mm
Inside Diameter
72.898 mm
Bolt Holes
5
Nominal Diameter
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65017
Zoro #
G4483566
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
296 mm
Height
88.6 mm
Inside Diameter
72.898 mm
Nominal Diameter
254 mm
Bolt Hole Diameter
15.75 mm
Friction Width
73.8 mm
Bolt Circle Diameter
139.7 mm
Maximum Diameter
255.52 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.