Zoro Homepage

Standard Brake Drum, 123.65019

  • Mfr # 123.65019

  • Zoro # G700556217


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Mounting Pattern
Floating
Mounting Hole Diameter
13.970 mm
Maximum Brake Diameter
307.100 mm
Outside Diameter
14.060 in
Bolt Hole Quantity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65019
Zoro #
G700556217
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Hole Diameter
13.970 mm
Maximum Brake Diameter
307.100 mm
Outside Diameter
14.060 in
Nominal Drum Diameter
304.800 mm
Bolt Circle Diameter
6.5 in
Height
4.7 in
Friction Surface Width
3.01 in

Details

Mounting Pattern
Floating
Bolt Hole Quantity
8
Hub Hole / Register
4.7 in
Features
Standard Grade

Description

Standard Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.