Zoro Homepage

Standard Brake Drum, 123.65021

  • Mfr # 123.65021

  • Zoro # G4483712


product price: $63.15
/ea

Key Features

Friction Surface Width
2.92 in
Mounting Hole Diameter
0.560 in
Bolt Circle Diameter
4.5 in
Maximum Brake Diameter
256.300 mm
Features
Standard Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65021
Zoro #
G4483712
UPC #
-
Country of Origin
Unknown

Dimensions

Friction Surface Width
2.92 in
Mounting Hole Diameter
0.560 in
Bolt Circle Diameter
4.5 in
Maximum Brake Diameter
256.300 mm
Outside Diameter
11.730 in
Height
3.64 in
Nominal Drum Diameter
10.000 in

Details

Features
Standard Grade
Hub Hole / Register
2.54 in
Bolt Hole Quantity
5
Mounting Pattern
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.