
Standard Brake Drum, 123.65022
Mfr # 123.65022
Zoro # G4481789
product price: $72.95
/eaKey Features
Bolt Circle Diameter
5.5 in
Nominal Drum Diameter
279.400 mm
Maximum Brake Diameter
11.090 in
Hub Hole / Register
2.87 in
Mounting Pattern
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.65022
Zoro #
G4481789
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Circle Diameter
5.5 in
Nominal Drum Diameter
279.400 mm
Maximum Brake Diameter
11.090 in
Mounting Hole Diameter
0.590 in
Outside Diameter
12.800 in
Friction Surface Width
2.8 in
Height
3.63 in
Details
Hub Hole / Register
2.87 in
Mounting Pattern
Floating
Features
Standard Grade
Bolt Hole Quantity
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.