Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.65023

  • Mfr # 123.65023

  • Zoro # G4482181


product price: $50.45
/ea

Key Features

Height
72 mm
Inside Diameter
64.46 mm
Outside Diameter
269.5 mm
Bolt Holes
5
Nominal Diameter
228.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65023
Zoro #
G4482181
UPC #
-
Country of Origin
Unknown

Dimensions

Height
72 mm
Inside Diameter
64.46 mm
Outside Diameter
269.5 mm
Nominal Diameter
228.6 mm
Friction Width
55 mm
Maximum Diameter
230.12 mm
Bolt Hole Diameter
14.5 mm
Bolt Circle Diameter
114.3 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.