Zoro Homepage

Standard Brake Drum, 123.65033

  • Mfr # 123.65033

  • Zoro # G4484458


product price: $65.35
/ea

Key Features

Hub Hole / Register
2.92 in
Bolt Circle Diameter
4.5 in
Friction Surface Width
2.68 in
Features
Standard Grade
Mounting Pattern
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65033
Zoro #
G4484458
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5 in
Friction Surface Width
2.68 in
Outside Diameter
325.120 mm
Nominal Drum Diameter
250.000 mm
Maximum Brake Diameter
251.500 mm
Mounting Hole Diameter
0.500 in
Height
3.44 in

Details

Hub Hole / Register
2.92 in
Features
Standard Grade
Mounting Pattern
Floating
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.