Zoro Homepage

Standard Brake Drum, 123.65034

  • Mfr # 123.65034

  • Zoro # G4485167


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Maximum Brake Diameter
256.300 mm
Bolt Hole Quantity
5
Mounting Pattern
Floating
Outside Diameter
12.400 in
Features
Standard Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65034
Zoro #
G4485167
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Brake Diameter
256.300 mm
Outside Diameter
12.400 in
Friction Surface Width
2.91 in
Bolt Circle Diameter
4.5 in
Mounting Hole Diameter
0.570 in
Nominal Drum Diameter
254.000 mm
Height
3.43 in

Details

Bolt Hole Quantity
5
Mounting Pattern
Floating
Features
Standard Grade
Hub Hole / Register
2.54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.