
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.65035
Zoro #
G4485718
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
127 mm
Outside Diameter
359 mm
Height
145.8 mm
Bolt Hole Diameter
15.9 mm
Bolt Circle Diameter
165.1 mm
Friction Width
105.6 mm
Maximum Diameter
310.13 mm
Nominal Diameter
307.7 mm
Details
Bolt Holes
8
Item
Brake Drum
Mounting Type
Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.