Zoro Homepage

Standard Brake Drum, 123.65043

  • Mfr # 123.65043

  • Zoro # G4485517


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Height
99.8mm (3.93")
Outside Diameter
325mm (12.8")
Mounting Pattern
Floating
Bolt Holes
14.5mm (0.57")
Friction Width
67.5mm (2.66")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65043
Zoro #
G4485517
UPC #
-
Country of Origin
Unknown

Dimensions

Height
99.8mm (3.93")
Outside Diameter
325mm (12.8")
Friction Width
67.5mm (2.66")
Maximum Diameter
281.6mm (11.09")
Nominal Diameter
280.16mm (11.03")
Bolt Circle Diameter
114.3mm (4.5")

Details

Mounting Pattern
Floating
Bolt Holes
14.5mm (0.57")
Bolt Hole Quantity
5
Hub Hole
71.14mm (2.8")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.