Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.65044

  • Mfr # 123.65044

  • Zoro # G4486171


product price: $46.95
/ea

Key Features

Outside Diameter
274mm (10.79")
Height
66.5mm (2.62")
Bolt Holes
14mm (0.55")
Mounting Pattern
Floating
Friction Width
49.7mm (1.96")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65044
Zoro #
G4486171
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
274mm (10.79")
Height
66.5mm (2.62")
Friction Width
49.7mm (1.96")
Maximum Diameter
230.1mm (9.06")
Bolt Circle Diameter
114.3mm (4.5")
Nominal Diameter
228.6mm (9")

Details

Bolt Holes
14mm (0.55")
Mounting Pattern
Floating
Bolt Hole Quantity
5
Hub Hole
72.1mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.