Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.65046

  • Mfr # 123.65046

  • Zoro # G4484887


product price: $68.59
/ea

Key Features

Height
72.3mm (2.85")
Outside Diameter
297.1mm (11.7")
Bolt Holes
13.5mm (0.53")
Mounting Pattern
Floating
Bolt Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65046
Zoro #
G4484887
UPC #
-
Country of Origin
Unknown

Dimensions

Height
72.3mm (2.85")
Outside Diameter
297.1mm (11.7")
Nominal Diameter
254.2mm (10.01")
Friction Width
60.9mm (2.4")
Maximum Diameter
256.3mm (10.09")
Bolt Circle Diameter
114.3mm (4.5")

Details

Bolt Holes
13.5mm (0.53")
Mounting Pattern
Floating
Bolt Hole Quantity
5
Hub Hole
72.1mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.