Zoro Homepage

Standard Brake Drum, 123.65047

  • Mfr # 123.65047

  • Zoro # G4484902


product price: $66.59
/ea

Key Features

Height
89.6 mm
Outside Diameter
279.2 mm
Inside Diameter
63.3 mm
Bolt Holes
5
Nominal Diameter
228.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.65047
Zoro #
G4484902
UPC #
-
Country of Origin
Unknown

Dimensions

Height
89.6 mm
Outside Diameter
279.2 mm
Inside Diameter
63.3 mm
Nominal Diameter
228.3 mm
Bolt Circle Diameter
107.95 mm
Maximum Diameter
230.2 mm
Friction Width
64.8 mm
Bolt Hole Diameter
13 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.