Zoro Homepage

Standard Brake Drum, 123.66001

  • Mfr # 123.66001

  • Zoro # G4486731


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Height
91.95 mm
Outside Diameter
319.02 mm
Inside Diameter
116.84 mm
Bolt Holes
8
Mounting Type
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.66001
Zoro #
G4486731
UPC #
-
Country of Origin
Unknown

Dimensions

Height
91.95 mm
Outside Diameter
319.02 mm
Inside Diameter
116.84 mm
Nominal Diameter
279.4 mm
Maximum Diameter
284.73 mm
Bolt Circle Diameter
165.1 mm
Bolt Hole Diameter
12.7 mm
Friction Width
80.01 mm

Details

Bolt Holes
8
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.