Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.66003

  • Mfr # 123.66003

  • Zoro # G4486311


product price: $67.49
/ea

Key Features

Inside Diameter
90.424 mm
Outside Diameter
340 mm
Height
90.9 mm
Bolt Holes
6
Maximum Diameter
280.92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.66003
Zoro #
G4486311
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
90.424 mm
Outside Diameter
340 mm
Height
90.9 mm
Maximum Diameter
280.92 mm
Friction Width
61.3 mm
Bolt Hole Diameter
11.48 mm
Bolt Circle Diameter
139.7 mm
Nominal Diameter
279.4 mm

Details

Bolt Holes
6
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.