Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.66016

  • Mfr # 123.66016

  • Zoro # G4487319


product price: $52.99
/ea

Key Features

Nominal Drum Diameter
9.500 in
Bolt Hole Quantity
5
Bolt Circle Diameter
5 in
Friction Surface Width
2.48 in
Outside Diameter
11.930 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123.66016
Zoro #
G4487319
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
9.500 in
Bolt Circle Diameter
5 in
Friction Surface Width
2.48 in
Outside Diameter
11.930 in
Maximum Brake Diameter
9.590 in
Mounting Hole Diameter
13.462 mm
Height
3.14 in

Details

Bolt Hole Quantity
5
Hub Hole / Register
3.1 in
Features
Standard Grade
Mounting Pattern
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.