Zoro Homepage

Standard Brake Drum, 123.66027

  • Mfr # 123.66027

  • Zoro # G4487897


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Height
83.57mm (3.29")
Outside Diameter
345.95mm (13.62")
Mounting Pattern
Floating
Bolt Holes
12.7mm (0.5")
Nominal Diameter
304.8mm (12")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.66027
Zoro #
G4487897
UPC #
-
Country of Origin
Unknown

Dimensions

Height
83.57mm (3.29")
Outside Diameter
345.95mm (13.62")
Nominal Diameter
304.8mm (12")
Maximum Diameter
306.32mm (12.06")
Bolt Circle Diameter
165.1mm (6.5")
Friction Width
62.99mm (2.48")

Details

Mounting Pattern
Floating
Bolt Holes
12.7mm (0.5")
Bolt Hole Quantity
8
Hub Hole
116.84mm (4.6")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.