Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.66028

  • Mfr # 123.66028

  • Zoro # G4487991


product price: $58.35
/ea

Key Features

Outside Diameter
304 mm
Inside Diameter
70.8 mm
Height
81.3 mm
Bolt Holes
5
Bolt Hole Diameter
13.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.66028
Zoro #
G4487991
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
304 mm
Inside Diameter
70.8 mm
Height
81.3 mm
Bolt Hole Diameter
13.4 mm
Nominal Diameter
241.3 mm
Friction Width
62.2 mm
Maximum Diameter
243.59 mm
Bolt Circle Diameter
120.65 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.