Zoro Homepage

Standard Brake Drum, 123.66042

  • Mfr # 123.66042

  • Zoro # G4497161


product price: $55.45
/ea

Key Features

Height
73.8 mm
Inside Diameter
70.6 mm
Outside Diameter
296 mm
Bolt Holes
5
Nominal Diameter
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.66042
Zoro #
G4497161
UPC #
-
Country of Origin
Unknown

Dimensions

Height
73.8 mm
Inside Diameter
70.6 mm
Outside Diameter
296 mm
Nominal Diameter
250 mm
Bolt Circle Diameter
114.3 mm
Maximum Diameter
251.46 mm
Friction Width
55 mm
Bolt Hole Diameter
14.3 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.