Zoro Homepage

Standard Brake Drum, 123.66043

  • Mfr # 123.66043

  • Zoro # G4497338


product price: $61.75
/ea

Key Features

Outside Diameter
335mm (13.19")
Height
80.6mm (3.17")
Mounting Pattern
Floating
Bolt Holes
13.3mm (0.52")
Friction Width
60.9mm (2.4")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.66043
Zoro #
G4497338
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
335mm (13.19")
Height
80.6mm (3.17")
Friction Width
60.9mm (2.4")
Nominal Diameter
295mm (11.61")
Maximum Diameter
296.5mm (11.67")
Bolt Circle Diameter
140mm (5.51")

Details

Mounting Pattern
Floating
Bolt Holes
13.3mm (0.52")
Bolt Hole Quantity
6
Hub Hole
101.1mm (3.98")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.