Zoro Homepage

Standard Brake Drum, 123.67005

  • Mfr # 123.67005

  • Zoro # G4498738


product price: $62.55
/ea

Key Features

Inside Diameter
90.678 mm
Outside Diameter
294 mm
Height
93.2 mm
Bolt Holes
5
Bolt Circle Diameter
139.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.67005
Zoro #
G4498738
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
90.678 mm
Outside Diameter
294 mm
Height
93.2 mm
Bolt Circle Diameter
139.7 mm
Nominal Diameter
254 mm
Maximum Diameter
256.29 mm
Bolt Hole Diameter
16.7 mm
Friction Width
74.7 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.