Zoro Homepage

Standard Brake Drum, 123.67021

  • Mfr # 123.67021

  • Zoro # G4498948


product price: $58.25
/ea

Key Features

Height
92.1 mm
Inside Diameter
72 mm
Outside Diameter
274 mm
Bolt Holes
5
Bolt Circle Diameter
114.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.67021
Zoro #
G4498948
UPC #
-
Country of Origin
Unknown

Dimensions

Height
92.1 mm
Inside Diameter
72 mm
Outside Diameter
274 mm
Bolt Circle Diameter
114.3 mm
Nominal Diameter
228.6 mm
Friction Width
78.2 mm
Maximum Diameter
230 mm
Bolt Hole Diameter
15.6 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.