Zoro Homepage

Standard Brake Drum, 123.67033

  • Mfr # 123.67033

  • Zoro # G4492261


product price: $74.65
/ea

Key Features

Nominal Drum Diameter
280.000 mm
Maximum Brake Diameter
280.900 mm
Features
Standard Grade
Bolt Circle Diameter
4.5 in
Mounting Pattern
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.67033
Zoro #
G4492261
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
280.000 mm
Maximum Brake Diameter
280.900 mm
Bolt Circle Diameter
4.5 in
Friction Surface Width
3.02 in
Mounting Hole Diameter
16.764 mm
Outside Diameter
12.910 in
Height
4.06 in

Details

Features
Standard Grade
Mounting Pattern
Floating
Hub Hole / Register
2.83 in
Bolt Hole Quantity
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.