
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.67035
Zoro #
G4491948
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
360 mm
Inside Diameter
123 mm
Height
129 mm
Bolt Hole Diameter
16.5 mm
Friction Width
104 mm
Bolt Circle Diameter
165.1 mm
Nominal Diameter
308 mm
Maximum Diameter
310 mm
Details
Bolt Holes
8
Mounting Type
Floating
Item
Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.