
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.67044
Zoro #
G4492779
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
342.1 mm
Height
111.9 mm
Inside Diameter
78.9 mm
Friction Width
73.5 mm
Maximum Diameter
297.5 mm
Bolt Hole Diameter
17.2 mm
Bolt Circle Diameter
139.7 mm
Nominal Diameter
294.8 mm
Details
Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.