
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123.68001
Zoro #
G4490837
UPC #
-
Country of Origin
Unknown
Dimensions
Height
135.4 mm
Outside Diameter
355 mm
Inside Diameter
116.84 mm
Bolt Hole Diameter
15.5 mm
Bolt Circle Diameter
165.1 mm
Friction Width
73.2 mm
Maximum Diameter
306.32 mm
Nominal Diameter
304.8 mm
Details
Bolt Holes
8
Mounting Type
Floating
Item
Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.