Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.68002

  • Mfr # 123.68002

  • Zoro # G4492690


product price: $53.29
/ea

Key Features

Height
76.2mm (3")
Outside Diameter
263mm (10.35")
Bolt Holes
15.9mm (0.63")
Mounting Pattern
Floating
Bolt Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.68002
Zoro #
G4492690
UPC #
-
Country of Origin
Unknown

Dimensions

Height
76.2mm (3")
Outside Diameter
263mm (10.35")
Maximum Diameter
230.12mm (9.06")
Bolt Circle Diameter
139.7mm (5.5")
Nominal Diameter
228.6mm (9")
Friction Width
59.7mm (2.35")

Details

Bolt Holes
15.9mm (0.63")
Mounting Pattern
Floating
Bolt Hole Quantity
5
Hub Hole
105.664mm (4.16")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.