Zoro Homepage

Standard Brake Drum, 123.68003

  • Mfr # 123.68003

  • Zoro # G4492106


product price: $73.89
/ea

Key Features

Bolt Hole Quantity
5
Hub Hole / Register
3.01 in
Nominal Drum Diameter
11.000 in
Features
Standard Grade
Friction Surface Width
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.68003
Zoro #
G4492106
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
11.000 in
Friction Surface Width
2.12 in
Outside Diameter
318.008 mm
Maximum Brake Diameter
11.090 in
Height
2.76 in
Bolt Circle Diameter
5.5 in
Mounting Hole Diameter
0.600 in

Details

Bolt Hole Quantity
5
Hub Hole / Register
3.01 in
Features
Standard Grade
Mounting Pattern
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.