Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.99028

  • Mfr # 123.99028

  • Zoro # G4493241


product price: $52.15
/ea

Key Features

Outside Diameter
290mm (11.42")
Mounting Pattern
Floating
Bolt Holes
15.85mm (0.62")
Hub Hole
65.00mm
Nominal Diameter
230mm (9.06")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.99028
Zoro #
G4493241
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
290mm (11.42")
Nominal Diameter
230mm (9.06")
Bolt Circle Diameter
100mm (3.94")
Friction Width
39.80mm (1.57")
Maximum Diameter
231.5mm (9.11")

Details

Mounting Pattern
Floating
Bolt Holes
15.85mm (0.62")
Hub Hole
65.00mm
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.