Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.99033

  • Mfr # 123.99033

  • Zoro # G4495037


product price: $36.15
/ea

Key Features

Mounting Pattern
Floating
Mounting Hole Diameter
0.551 in
Outside Diameter
9.606 in
Features
Standard Grade
Nominal Drum Diameter
200.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.99033
Zoro #
G4495037
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Hole Diameter
0.551 in
Outside Diameter
9.606 in
Nominal Drum Diameter
200.000 mm
Maximum Brake Diameter
7.953 in
Friction Surface Width
1.701 in
Bolt Circle Diameter
3.937 in
Height
2.433 in

Details

Mounting Pattern
Floating
Features
Standard Grade
Hub Hole / Register
2.362 in
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.