Zoro Homepage

Standard Brake Drum Without Bearing, 123.61043

  • Mfr # 123.61043

  • Zoro # G4474606


product price: $46.99
/ea

Key Features

Inside Diameter
63.5 mm
Height
81 mm
Outside Diameter
243 mm
Bolt Holes
4
Bolt Circle Diameter
107.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.61043
Zoro #
G4474606
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
63.5 mm
Height
81 mm
Outside Diameter
243 mm
Bolt Circle Diameter
107.95 mm
Bolt Hole Diameter
12 mm
Maximum Diameter
204.3 mm
Nominal Diameter
202.9 mm
Friction Width
44.5 mm

Details

Bolt Holes
4
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.