This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121.65055
- Zoro #
- G4478989
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 25.7mm (1.01")
- Thickness
- 24.7mm (0.97")
- Rotor Dia.
- 308mm (12.13")
- Rotor Height
- 104mm (4.09")
- Lug Holes Size
- M12 x 1.75
- Hub Hole Diameter
- 86.7mm (3.41")
Details
- Lug Hole Quantity
- 5
- Style
- Plain
- Rotor Design
- Rotors Only
- Cryo Treating Option
- Without Cryo Treating
- Bolt Circle
- 135mm (5.31")