This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121.75005
- Zoro #
- G000544846
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bolt Hole Dia. (mm)
- 15 mm
- Nominal Thickness
- 39.1 mm
- Height
- 86.3 mm
- Outside Dia.
- 390 mm
- Center Hole Diameter
- 152.2 mm
- Bolt Circle Dia.
- 184 mm
- Minimum Thickness
- 36.05 mm
Details
- Rotor Type
- Vented
- Features
- Hat Shaped, Cast in ABS Ring
- Includes
- ABS Tone Ring
- Bolt Holes
- 8
- Surface Finish
- Smooth
- Grade
- Standard
- Vane Style
- Straight
- Disc Mounting
- Behind the Hub
Description
Standard Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.