Zoro Homepage

Standard Hub & Bearing Assembly W/Abs, 400.39007E

  • Mfr # 400.39007E

  • Zoro # G4959907


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Inner Mount Pilot
3.442 in
Mouting Thread Size
12 mm
Thread Pitch To Wheel Mounting
1.5 mm
Brake Pilot Diameter
2.675 in
Mounting Thread Pitch
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400.39007E
Zoro #
G4959907
UPC #
-
Country of Origin
Unknown

Dimensions

Mouting Thread Size
12 mm
Brake Pilot Diameter
2.675 in
Wheel Stud Size
14.000 mm
Flange Diameter
135.740 mm
Wheel Pilot Diameter
67.000 mm
Bolt Circle Diameter
4.25 in

Details

Item
Wheel Bearing and Hub Assembly
Inner Mount Pilot
3.442 in
Thread Pitch To Wheel Mounting
1.5 mm
Mounting Thread Pitch
1.75 mm
Mounting Hole Quantity
4
Wheel Stud Quantity
5
Spline Quantity
36
Grade
Premium
Includes
Wheel Studs included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.