Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Wheel Cylinder, 135.33501

  • Mfr # 135.33501

  • Zoro # G4112627


product price: $14.75
/ea

Key Features

Bore Dia.
19.000 mm
Includes
Bleeder Screw included
Port 2 Flare Type
Bubble
Piston 1 Type
Half Slot
Piston Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135.33501
Zoro #
G4112627
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
19.000 mm
Inlet Thread Diameter
10.000 mm
Bleeder Thread Diameter
6.000 mm

Details

Item
Standard Wheel Cylinder
Includes
Bleeder Screw included
Port 2 Flare Type
Bubble
Piston 1 Type
Half Slot
Piston Quantity
2
Features
Standard Grade
Flare Type
Bubble
Mounting Hole Quantity
2
Position
Left & Right
Mounting Method
2 Bolts
Attachment Type
Bolted
Piston 2 Type
Half Slot

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.