
Standard Wheel Cylinder, 135.44707
Mfr # 135.44707
Zoro # G4112286
product price: $13.35
/eaKey Features
Bore Dia.
22.225 mm
Mounting Hole Quantity
2
Position
Left & Right
Features
Standard Grade
Piston 1 Type
Dimpled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135.44707
Zoro #
G4112286
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
22.225 mm
Bleeder Thread Diameter
10.000 mm
Inlet Thread Diameter
10.000 mm
Details
Item
Standard Wheel Cylinder
Mounting Hole Quantity
2
Position
Left & Right
Features
Standard Grade
Piston 1 Type
Dimpled
Mounting Method
2 Bolts
Port 2 Flare Type
inverted Flare
Piston Quantity
2
Piston 2 Type
Dimpled
Flare Type
inverted Flare
Attachment Type
Bolted
Includes
Bleeder Screw included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.