Zoro Homepage

Tactical Police Duty Brak, 307.16111

  • Mfr # 307.16111

  • Zoro # G8303496


product price: $48.99
/ea

Key Features

Includes
Hardware Option
Driving Style
Commercial / Fleet Duty
Dust Rating
Medium
Inner Pad Thickness
18.034mm (0.71'')
Padner Width
180.086mm (7.09'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307.16111
Zoro #
G8303496
UPC #
889590266856
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
18.034mm (0.71'')
Padner Width
180.086mm (7.09'')
Pad Outer Width
180.086mm (7.09'')
Outer Pad Thickness
18.034mm (0.71'')

Details

Includes
Hardware Option
Driving Style
Commercial / Fleet Duty
Dust Rating
Medium
Series
Tactical Police Duty

Description

Tactical Police Duty Brak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.