Zoro Homepage

Toy, 103.03250

  • Mfr # 103.03250

  • Zoro # G8286547


product price: $14.95
/ea

Key Features

Inner Pad Overall Thickness
15.000 mm
Inner Pad Width
4.236 in
Outer Pad Overall Thickness
15.000 mm
Pad Quantity
4
Outer Pad Height
42.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.03250
Zoro #
G8286547
UPC #
805890888499
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
15.000 mm
Inner Pad Width
4.236 in
Outer Pad Overall Thickness
15.000 mm
Outer Pad Height
42.500 mm
Inner Pad Height
42.500 mm
Outer Pad Width
4.236 in

Details

Pad Quantity
4
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Grade
Standard
Includes
Pad Shims included, Pad Wear Sensor included

Description

Toy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.