417.62002
Zoro #
G5787958
UPC #
805890575207
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.21 in
Exterior Dia.
2.4 in
Inside Dia.
1.734 in
Description
Centric Premium Grease/Oil Seals - Protect all types of bearings while retaining lubricants and liquids, excluding contaminants, and sealing or separating dissimilar fluids or gases. Centric wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Centric wheel seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI