
Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.09051 (Discontinued)
- Mfr # 106.09051
- Zoro # G005463470
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106.09051
Zoro #
G005463470
UPC #
805890752141
Country of Origin
Thailand
Description
posi quiet extended wear brake pads with shims and hardware posi quiet brake pads are manufactured using the same positive molding process utilized by original equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features centric parts has added a scorching process to all of its posi quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All posi quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Long wearing semi-metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. excellent for heavy duty applications. Hardware included. Where applicable. 100% asbestos-free formulas. aplication summary: 2008 - 2009 infiniti ex35, 2003 - 2012 infiniti fx35, 2013 - 2013 infiniti fx37, 2003 - 2008 infiniti fx45, 2011 - 2012 infiniti g25, 2003 - 2008 infiniti g35, 2008 - 2013 infiniti g37, 2013 - 2013 infiniti jx35, 2006 - 2010 infiniti m35, 2012 - 2013 infiniti m35h, 2011 - 2011 infiniti m37, 2006 - 2010 infiniti m45, 2011 - 2013 infiniti m56, 2014 - 2016 infiniti q60, 2014 - 2014 infiniti qx70, 2003 - 2009 nissan 350
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.