Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Centric Posi Quiet Extended Wear Brake Pads with Shims , Posi Quiet 106.14901 106.14901

Posi Quiet Extended Wear Brake Pads with Shims , Posi Quiet 106.14901 (Discontinued)

  • Mfr # 106.14901
  • Zoro # G705464449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.14901
Zoro #
G705464449
UPC #
889590002676
Country of Origin
China

Description

posi quiet extended wear brake pads with shims posi quiet brake pads are manufactured using the same positive molding process utilized by original equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features centric parts has added a scorching process to all of its posi quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All posi quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Long wearing semi-metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. excellent for heavy duty applications. Hardware included. Where applicable. 100% asbestos-free formulas. aplication summary: 2014 - 2018 ram promaster 1500, 2014 - 2018 ram promaster 2500, 2014 - 2018 ram promaster 3500, 2017 - 2018 ram promaster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.