Zoro Homepage
This item is Discontinued.
Centric Premium Bearing Race, Parts 416.64001

Premium Bearing Race, Parts (Discontinued)

  • Mfr # 416.64001
  • Zoro # G305618037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416.64001
Zoro #
G305618037
UPC #
805890572190
Country of Origin
Japan

Description

centric premium bearing race centric premium tapered bearing races - deep-groove construction capable of handling radial and axial loads. Precision angle to handle greater thrust loads. Superior friction reduced finishing. Engineered from the highest quality materials for extended service life. Widest range of wheel hubs & bearings in the market. 100% o.e. Quality components; exacting fit and function; complete cataloging, featuring the latest applications and covering from 1940 to 2017. aplication summary: 1946 - 1947 dodge wc, 1946 - 1947 dodge wd15, 1946 - 1947 dodge wd20, 1946 - 1948 chrysler new yorker, 1946 - 1948 chrysler royal series, 1946 - 1948 chrysler saratoga series, 1946 - 1948 chrysler windsor series, 1948 - 1952 ford f3, 1950 - 1951 mercury monterey, 1950 - 1956 nash statesman, 1951 - 1952 ford f2, 1951 - 1958 studebaker champion, 1951 - 1966 studebaker commander, 1952 - 1954 lincoln cosmopolitan, 1952 - 1957 lincoln capri, 1953 - 1953 packard clipper, 1953 - 1956 ford f-250, 1955 - 1956 hudson wasp, 1956 - 1956 studebaker flight hawk, 1956 - 1956 studebaker power hawk, 1956 - 1956 studebaker sky hawk, 1956 - 1957 lincoln mark ii, 1956 - 1957 lincoln premier, 1956 - 1958 studebaker golden hawk, 1956 - 1967 jaguar 2.4, 1957 - 1959 studebaker silver hawk, 1957 - 1960 jaguar 3.4, 1959 - 1963 studebaker lark, 1960 - 1968 morgan plus four, 1961 - 1968 volvo 122, 1962 - 1971 volvo 1800, 1963 - 1964 studebaker avanti, 1964 - 1965 aston martin db5, 1964 - 1967 sunbeam tiger, 1968 - 1970 aston martin db6, 1968 - 1971 aston martin dbs, 1972 - 1988 aston martin v-8, 1978 - 1981 dodge m300, 1978 - 1981 dodge m400, 1978 - 1981 dodge m500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.