Zoro Homepage
This item is Discontinued.
Centric Premium Bearing Race, Parts 416.68004

Premium Bearing Race, Parts (Discontinued)

  • Mfr # 416.68004
  • Zoro # G405618210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416.68004
Zoro #
G405618210
UPC #
805890572527
Country of Origin
Japan

Description

centric premium bearing race centric premium tapered bearing races - deep-groove construction capable of handling radial and axial loads. Precision angle to handle greater thrust loads. Superior friction reduced finishing. Engineered from the highest quality materials for extended service life. Widest range of wheel hubs & bearings in the market. 100% o.e. Quality components; exacting fit and function; complete cataloging, featuring the latest applications and covering from 1940 to 2017. aplication summary: 1980 - 1982 ford f7000, 1980 - 1994 ford f600, 1980 - 1994 ford f700, 1983 - 1988 chevrolet c60, 1983 - 1990 chevrolet c70, 1983 - 1999 ford f800, 1988 - 1997 ford f super duty, 1988 - 2016 ford f59, 1988 - 2017 ford f53, 1992 - 1996 chevrolet p60, 1993 - 2002 chevrolet b7, 1993 - 2002 gmc b7, 1994 - 2002 dodge ram 2500, 1994 - 2008 dodge ram 3500, 1996 - 2002 international genesis re, 1997 - 1999 chevrolet p30, 1997 - 1999 gmc p3500, 2000 - 2017 ford f650, 2000 - 2017 ford f750, 2003 - 2009 chevrolet c4500 kodiak, 2003 - 2009 chevrolet c6500 kodiak, 2003 - 2009 chevrolet c7500 kodiak, 2003 - 2009 gmc c4500 topkick, 2003 - 2009 gmc c6500 topkick, 2003 - 2009 gmc c7500 topkick, 2004 - 2009 chevrolet t6500, 2004 - 2009 chevrolet t7500, 2004 - 2009 gmc t6500, 2004 - 2009 gmc t7500, 2005 - 2010 hino 145, 2005 - 2010 hino 238, 2006 - 2010 hino 258lp, 2008 - 2010 hino 258alp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.