This item is Discontinued.

Centric Centric Premium Parking Brake Shoes, Centric Parts 111.08170 111.0817

Centric Premium Parking Brake Shoes, Centric Parts 111.08170 (Discontinued)

  • Mfr # 111.0817
  • Zoro # G105460058
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111.0817
Zoro #
G105460058
UPC #
805890298731
Country of Origin
China

Description

centric premium parking brake shoes centric parts premium brake shoes are engineered and tested to provide superior quality and performance. Each centric premium brake shoe includes all o.e. Style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed o.e. Specifications. Centric premium parking brake shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; premium quality and performance; complete range of parking brake shoes (sae j2784 compliant). aplication summary: 1981 - 1984 bmw 733i, 1982 - 1984 bmw 633csi, 1982 - 1988 bmw 528e, 1983 - 1984 bmw 533i, 1985 - 1986 bmw 524td, 1985 - 1989 bmw 635csi, 1985 - 1992 bmw 735i, 1985 - 1993 bmw 535i, 1986 - 1987 bmw l7, 1987 - 1987 bmw l6, 1987 - 1988 bmw m6, 1988 - 1988 bmw 535is, 1988 - 1992 bmw 735il, 1988 - 2001 bmw 750il, 1989 - 1995 bmw 525i, 1990 - 1992 bmw 850i, 1990 - 1993 bmw m5, 1992 - 1993 bmw 730i, 1993 - 1993 bmw 525it, 1993 - 1995 bmw 530i, 1993 - 1995 bmw 540i, 1993 - 1997 bmw 850ci, 1993 - 2001 bmw 740i, 1993 - 2001 bmw 740il, 1994 - 1995 bmw 850csi, 1994 - 1997 bmw 840ci, 1995 - 1999 bmw m3, 1998 - 2002 bmw z3, 2000 - 2003 bmw z8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.