This item is Discontinued.

Centric Centric Premium Parking Brake Shoes, Centric Parts 111.08540 111.0854

Centric Premium Parking Brake Shoes, Centric Parts 111.08540 (Discontinued)

  • Mfr # 111.0854
  • Zoro # G505459645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111.0854
Zoro #
G505459645
UPC #
805890299608
Country of Origin
China

Description

centric premium parking brake shoes centric parts premium brake shoes are engineered and tested to provide superior quality and performance. Each centric premium brake shoe includes all o.e. Style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed o.e. Specifications. Centric premium parking brake shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; premium quality and performance; complete range of parking brake shoes (sae j2784 compliant). aplication summary: 2004 - 2005 ford e-350 club wagon, 2004 - 2007 ford e-350 super duty, 2005 - 2007 ford e-250, 2005 - 2012 ford f-350 super duty, 2005 - 2013 ford f-250 super duty, 2006 - 2008 dodge ram 1500, 2006 - 2011 dodge ram 2500, 2006 - 2012 dodge ram 3500, 2006 - 2015 dodge ram 4000, 2007 - 2007 ford e-150, 2007 - 2007 ford e-150 econoline, 2008 - 2010 ford lcf, 2008 - 2010 international cf500, 2008 - 2010 international cf600, 2010 - 2012 ford f-450 super duty, 2010 - 2015 international terrastar, 2011 - 2012 ford f-450, 2011 - 2015 ic corporation ac commercial bus, 2011 - 2015 ic corporation ae school bus, 2011 - 2017 ram 2500, 2011 - 2017 ram 3500, 2015 - 2016 ram 4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.