This item is Discontinued.

Centric Centric Premium Semi-Metallic Brake Pads with Shims and Hardware, Centric Parts 300.02790 300.0279

Centric Premium Semi-Metallic Brake Pads with Shims and Hardware, Centric Parts 300.02790 (Discontinued)

  • Mfr # 300.0279
  • Zoro # G605462750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.0279
Zoro #
G605462750
UPC #
805890299714
Country of Origin
China

Description

centric premium semi-metallic brake pads with shims and hardware centric parts premium brake pads provide superior stopping power and reliability for passenger cars and light duty trucks. Centric parts engineers have worked with leading brake pad manufacturers to develop two application specific friction compounds that combine improved stopping performance and reduced noise under braking. Centric premium brake pads are installation ready with high performance shims attached and feature o.e. Style gas slots and chamfers to optimize braking performance especially in repeat stop situations. Centric premium ceramic brake pad compounds produce little brake dust and provide longer service than other brake pad formulas. 100% asbestos and copper free formulas; high performance shims installed; high anti dust capability; high friction level at all temperatures;. aplication summary: 1981 - 1984 bmw 733i, 1982 - 1984 bmw 633csi, 1982 - 1988 bmw 528e, 1983 - 1984 bmw 533i, 1984 - 1987 bmw 325e, 1985 - 1986 bmw 524td, 1985 - 1986 bmw 735i, 1985 - 1988 bmw 535i, 1985 - 1989 bmw 635csi, 1986 - 1986 bmw l7, 1986 - 1987 bmw 325es, 1986 - 1988 bmw 325, 1987 - 1987 bmw l6, 1987 - 1988 bmw m5, 1987 - 1988 bmw m6, 1987 - 1991 bmw 325i, 1987 - 1991 bmw 325is, 1988 - 1988 bmw 535is, 1988 - 1991 bmw 325ix, 1990 - 1991 bmw 318i, 1990 - 1991 bmw 318is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.