This item is Discontinued.

Centric Centric Premium Semi-Metallic Brake Pads with Shims and Hardware, Centric Parts 300.08020 300.0802

Centric Premium Semi-Metallic Brake Pads with Shims and Hardware, Centric Parts 300.08020 (Discontinued)

  • Mfr # 300.0802
  • Zoro # G205464475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.0802
Zoro #
G205464475
UPC #
805890248149
Country of Origin
China

Description

centric premium semi-metallic brake pads with shims and hardware centric parts premium brake pads provide superior stopping power and reliability for passenger cars and light duty trucks. Centric parts engineers have worked with leading brake pad manufacturers to develop two application specific friction compounds that combine improved stopping performance and reduced noise under braking. Centric premium brake pads are installation ready with high performance shims attached and feature o.e. Style gas slots and chamfers to optimize braking performance especially in repeat stop situations. Centric premium ceramic brake pad compounds produce little brake dust and provide longer service than other brake pad formulas. 100% asbestos and copper free formulas; high performance shims installed; high anti dust capability; high friction level at all temperatures;. aplication summary: 1999 - 2002 ford e-350 econoline club wagon, 1999 - 2003 ford f-150, 1999 - 2005 ford econoline, 1999 - 2007 ford e-350 econoline, 1999 - 2007 ford e-350 super duty, 2001 - 2002 ford e-250 econoline, 2003 - 2005 ford e-350 club wagon, 2003 - 2007 ford e-250, 2004 - 2004 ford f-150 heritage, 2007 - 2007 ford e-150, 2007 - 2007 ford e-150 econoline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.