This item is Discontinued.

Centric Centric Premium Semi-Metallic Brake Pads with Shims and Hardware, Centric Parts 300.11080 300.1108

Centric Premium Semi-Metallic Brake Pads with Shims and Hardware, Centric Parts 300.11080 (Discontinued)

  • Mfr # 300.1108
  • Zoro # G705463565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.1108
Zoro #
G705463565
UPC #
805890418641
Country of Origin
China

Description

centric premium semi-metallic brake pads with shims and hardware centric parts premium brake pads provide superior stopping power and reliability for passenger cars and light duty trucks. Centric parts engineers have worked with leading brake pad manufacturers to develop two application specific friction compounds that combine improved stopping performance and reduced noise under braking. Centric premium brake pads are installation ready with high performance shims attached and feature o.e. Style gas slots and chamfers to optimize braking performance especially in repeat stop situations. Centric premium ceramic brake pad compounds produce little brake dust and provide longer service than other brake pad formulas. 100% asbestos and copper free formulas; high performance shims installed; high anti dust capability; high friction level at all temperatures;. aplication summary: 2006 - 2013 audi a3, 2006 - 2013 audi a3 quattro, 2001 - 2009 audi a4, 2005 - 2009 audi a4 quattro, 2006 - 2011 audi a6, 2005 - 2008 audi a6 quattro, 2008 - 2013 audi s3, 2008 - 2014 audi tt, 2007 - 2015 audi tt quattro, 2006 - 2012 seat altea, 2013 - 2015 seat altea xl, 2010 - 2012 seat exeo, 2006 - 2016 seat leon, 2006 - 2014 seat toledo, 2005 - 2010 volkswagen bora, 2009 - 2017 volkswagen cc, 2007 - 2009 volkswagen eos, 2010 - 2013 volkswagen golf, 2006 - 2018 volkswagen gti, 2005 - 2010 volkswagen jetta, 2006 - 2010 volkswagen passat, 2009 - 2012 volkswagen passat cc, 2008 - 2008 volkswagen r32, 2006 - 2009 volkswagen rabbit, 2009 - 2016 volkswagen tiguan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.