Zoro Homepage

Grade 1 Smart Bluetooth Cylindrical Lock, Pacific Beach, Key-in Lever, SFIC Prep with Core, Bronze

  • Mfr # CEB100-PB-613-A600

  • Zoro # G713314323


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Latch Length
6.25 in
Outside Width
7.1875 in
Outside Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEB100-PB-613-A600
Zoro #
G713314323
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
6.25 in
Outside Width
7.1875 in
Outside Depth
3 in

Details

Finish
Bronze

Description

Grade 1 Smart Bluetooth Cylindrical Lock, Less Keypad, Pacific Beach Design, Key-in Lever, SFIC Prep with Core, Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.